Zoro Homepage

TRB Metric Assembly 4-8 OD, 32928M-90KM1

  • Mfr # 32928M-90KM1

  • Zoro # G100656685


product price: $1,612.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
7.4803
Cup Width
1.2598 In.
Max. Shaft Fillet Radius (In.)
5.5118
Dynamic Load Capacity (Lb.)
50900
Static Load Capacity (Lb.)
90700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32928M-90KM1
Zoro #
G100656685
UPC #
53893893112
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
7.4803
Cup Width
1.2598 In.
Max. Shaft Fillet Radius (In.)
5.5118
Max. Shaft Fillet Radius (mm)
139.99972
Outside Dia. (mm)
189.99962
Cup Width (mm)
31.99892

Details

Dynamic Load Capacity (Lb.)
50900
Static Load Capacity (Lb.)
90700
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.