Zoro Homepage

TRB Metric Assembly <4 OD, 32006X-90KA1

  • Mfr # 32006X-90KA1

  • Zoro # G600653160


product price: $49.75
/ea

Key Features

Outside Dia. (In.)
2.1654
Cup Width
0.6693 In.
Max. Shaft Fillet Radius (In.)
1.1811
Dynamic Load Capacity (Lb.)
10400
Static Load Capacity (Lb.)
10200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32006X-90KA1
Zoro #
G600653160
UPC #
53893249841
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.1654
Cup Width
0.6693 In.
Max. Shaft Fillet Radius (In.)
1.1811
Max. Shaft Fillet Radius (mm)
29.99994
Outside Dia. (mm)
55.00116
Cup Width (mm)
17.00022

Details

Dynamic Load Capacity (Lb.)
10400
Static Load Capacity (Lb.)
10200
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.