Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Metric Assembly <4 OD, 33110-90KA1

  • Mfr # 33110-90KA1

  • Zoro # G500657749


product price: $113.48
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.3465
Cup Width
1.0236 In.
Max. Shaft Fillet Radius (In.)
1.9685
Dynamic Load Capacity (Lb.)
25800
Static Load Capacity (Lb.)
28100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33110-90KA1
Zoro #
G500657749
UPC #
53893276861
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.3465
Cup Width
1.0236 In.
Max. Shaft Fillet Radius (In.)
1.9685
Outside Dia. (mm)
85.0011
Cup Width (mm)
25.99944
Max. Shaft Fillet Radius (mm)
49.9999

Details

Dynamic Load Capacity (Lb.)
25800
Static Load Capacity (Lb.)
28100
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.