Zoro Homepage

TRB Metric Assembly <4 OD, 33210-90NA2

  • Mfr # 33210-90NA2

  • Zoro # G700657853


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.5433
Cup Width
1.2598 In.
Max. Shaft Fillet Radius (In.)
1.9685
Dynamic Load Capacity (Lb.)
34600
Static Load Capacity (Lb.)
37300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33210-90NA2
Zoro #
G700657853
UPC #
53893260761
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.5433
Cup Width
1.2598 In.
Max. Shaft Fillet Radius (In.)
1.9685
Max. Shaft Fillet Radius (mm)
49.9999
Cup Width (mm)
31.99892
Outside Dia. (mm)
89.99982

Details

Dynamic Load Capacity (Lb.)
34600
Static Load Capacity (Lb.)
37300
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.