Zoro Homepage

TRB Metric Assembly <4 OD, NP808497-99401

  • Mfr # NP808497-99401

  • Zoro # G200653256


product price: $69.39
/ea

Key Features

Outside Dia. (In.)
2.9528
Cup Width
0.7874 In.
Max. Shaft Fillet Radius (In.)
1.7717
Dynamic Load Capacity (Lb.)
14900
Static Load Capacity (Lb.)
19000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP808497-99401
Zoro #
G200653256
UPC #
13992341532
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.9528
Cup Width
0.7874 In.
Max. Shaft Fillet Radius (In.)
1.7717
Max. Shaft Fillet Radius (mm)
45.00118
Outside Dia. (mm)
75.00112
Cup Width (mm)
19.99996

Details

Dynamic Load Capacity (Lb.)
14900
Static Load Capacity (Lb.)
19000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.