Zoro Homepage

TRB Multi-Bearing Kit 4-8 OD, 33281-99402

  • Mfr # 33281-99402

  • Zoro # G400657092


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.7244
Cup Width
1.173 In.
Max. Shaft Fillet Radius (In.)
2.8125
Dynamic Load Capacity (Lb.)
31100
Static Load Capacity (Lb.)
44300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33281-99402
Zoro #
G400657092
UPC #
53893656830
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.7244
Cup Width
1.173 In.
Max. Shaft Fillet Radius (In.)
2.8125
Cup Width (mm)
29.7942
Outside Dia. (mm)
119.99976
Max. Shaft Fillet Radius (mm)
71.4375

Details

Dynamic Load Capacity (Lb.)
31100
Static Load Capacity (Lb.)
44300
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.