Zoro Homepage

TRB Multi-Bearing Kit 4-8 OD, 38880-99406

  • Mfr # 38880-99406

  • Zoro # G400652714


product price: $4,174.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
12.8125
Cup Width
1.125 In.
Max. Shaft Fillet Radius (In.)
10.375
Dynamic Load Capacity (Lb.)
49800
Static Load Capacity (Lb.)
125000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38880-99406
Zoro #
G400652714
UPC #
13992332554
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.8125
Cup Width
1.125 In.
Max. Shaft Fillet Radius (In.)
10.375
Outside Dia. (mm)
325.4375
Max. Shaft Fillet Radius (mm)
263.525
Cup Width (mm)
28.575

Details

Dynamic Load Capacity (Lb.)
49800
Static Load Capacity (Lb.)
125000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.