Zoro Homepage

TRB Multi-Bearing Kit 4-8 OD, 399A-99303

  • Mfr # 399A-99303

  • Zoro # G800657029


product price: $1,275.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.409
Cup Width
0.866 In.
Max. Shaft Fillet Radius (In.)
2.6875
Dynamic Load Capacity (Lb.)
22200
Static Load Capacity (Lb.)
28100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399A-99303
Zoro #
G800657029
UPC #
53893835730
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.409
Cup Width
0.866 In.
Max. Shaft Fillet Radius (In.)
2.6875
Max. Shaft Fillet Radius (mm)
68.2625
Outside Dia. (mm)
86.5886
Cup Width (mm)
21.9964

Details

Dynamic Load Capacity (Lb.)
22200
Static Load Capacity (Lb.)
28100
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.