Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Multi-Bearing Kit 4-8 OD, 529X-99401

  • Mfr # 529X-99401

  • Zoro # G500656469


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4
Cup Width
1.375 In.
Max. Shaft Fillet Radius (In.)
2
Dynamic Load Capacity (Lb.)
37000
Static Load Capacity (Lb.)
43000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529X-99401
Zoro #
G500656469
UPC #
53893651477
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4
Cup Width
1.375 In.
Max. Shaft Fillet Radius (In.)
2
Max. Shaft Fillet Radius (mm)
50.8
Cup Width (mm)
34.925
Outside Dia. (mm)
101.6

Details

Dynamic Load Capacity (Lb.)
37000
Static Load Capacity (Lb.)
43000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.