Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Timken TRB Multi-Bearing Kit 4-8 OD, 577-99402 577-99402

TRB Multi-Bearing Kit 4-8 OD, 577-99402 (Discontinued)

  • Mfr # 577-99402
  • Zoro # G800655117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577-99402
Zoro #
G800655117
UPC #
53893750293
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
5.5115
Cup Width
1.4375 In.
Max. Shaft Fillet Radius (In.)
2.9375
Max. Shaft Fillet Radius (mm)
74.6125
Outside Dia. (mm)
139.9921
Cup Width (mm)
36.5125

Details

Dynamic Load Capacity (Lb.)
46500
Static Load Capacity (Lb.)
65400
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.