Zoro Homepage

TRB Multi-Bearing Kit 4-8 OD, 59200-99402

  • Mfr # 59200-99402

  • Zoro # G800656077


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.125
Cup Width
1.4375 In.
Max. Shaft Fillet Radius (In.)
2
Dynamic Load Capacity (Lb.)
45500
Static Load Capacity (Lb.)
45400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59200-99402
Zoro #
G800656077
UPC #
53893658001
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.125
Cup Width
1.4375 In.
Max. Shaft Fillet Radius (In.)
2
Cup Width (mm)
36.5125
Outside Dia. (mm)
104.775
Max. Shaft Fillet Radius (mm)
50.8

Details

Dynamic Load Capacity (Lb.)
45500
Static Load Capacity (Lb.)
45400
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.