Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Multi-Bearing Kit 4-8 OD, 683-99302

  • Mfr # 683-99302

  • Zoro # G500651952


product price: $2,657.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.625
Cup Width
0.7187 In.
Max. Shaft Fillet Radius (In.)
3.75
Dynamic Load Capacity (Lb.)
59500
Static Load Capacity (Lb.)
86700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
683-99302
Zoro #
G500651952
UPC #
53893854489
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
6.625
Cup Width
0.7187 In.
Max. Shaft Fillet Radius (In.)
3.75
Cup Width (mm)
18.25498
Max. Shaft Fillet Radius (mm)
95.25
Outside Dia. (mm)
168.275

Details

Dynamic Load Capacity (Lb.)
59500
Static Load Capacity (Lb.)
86700
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.