Zoro Homepage

TRB Multi-Bearing Kit 4-8 OD, 9278-99401

  • Mfr # 9278-99401

  • Zoro # G200658404


product price: $1,254.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.375
Cup Width
1.9375 In.
Max. Shaft Fillet Radius (In.)
2.6875
Dynamic Load Capacity (Lb.)
79300
Static Load Capacity (Lb.)
74200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9278-99401
Zoro #
G200658404
UPC #
53893653341
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
6.375
Cup Width
1.9375 In.
Max. Shaft Fillet Radius (In.)
2.6875
Outside Dia. (mm)
161.925
Max. Shaft Fillet Radius (mm)
68.2625
Cup Width (mm)
49.2125

Details

Dynamic Load Capacity (Lb.)
79300
Static Load Capacity (Lb.)
74200
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.