Zoro Homepage

TRB Multi-Bearing Kit 4-8 OD, 9386H-99401

  • Mfr # 9386H-99401

  • Zoro # G900651828


product price: $1,169.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.75
Cup Width
1.9375 In.
Max. Shaft Fillet Radius (In.)
3.3125
Dynamic Load Capacity (Lb.)
81600
Static Load Capacity (Lb.)
78800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9386H-99401
Zoro #
G900651828
UPC #
53893607696
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
6.75
Cup Width
1.9375 In.
Max. Shaft Fillet Radius (In.)
3.3125
Outside Dia. (mm)
171.45
Cup Width (mm)
49.2125
Max. Shaft Fillet Radius (mm)
84.1375

Details

Dynamic Load Capacity (Lb.)
81600
Static Load Capacity (Lb.)
78800
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.