
TRB Multi-Bearing Kit 4-8 OD, B12235YK-900SA
Mfr # B12235YK-900SA
Zoro # G500657886
product price: $577.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (In.)
4.875
Cup Width
1.531 In.
Max. Shaft Fillet Radius (In.)
2.875
Max. Shaft Fillet Radius (mm)
73.025
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B12235YK-900SA
Zoro #
G500657886
UPC #
53893721187
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
4.875
Cup Width
1.531 In.
Max. Shaft Fillet Radius (In.)
2.875
Max. Shaft Fillet Radius (mm)
73.025
Outside Dia. (mm)
123.825
Cup Width (mm)
38.8874
Details
Cage Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.