Zoro Homepage

TRB Multi-Bearing Kit 4-8 OD, H715345-99401

  • Mfr # H715345-99401

  • Zoro # G600657731


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.375
Cup Width
1.8125 In.
Max. Shaft Fillet Radius (In.)
2.8125
Dynamic Load Capacity (Lb.)
71700
Static Load Capacity (Lb.)
91000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H715345-99401
Zoro #
G600657731
UPC #
53893662336
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
5.375
Cup Width
1.8125 In.
Max. Shaft Fillet Radius (In.)
2.8125
Outside Dia. (mm)
136.525
Cup Width (mm)
46.0375
Max. Shaft Fillet Radius (mm)
71.4375

Details

Dynamic Load Capacity (Lb.)
71700
Static Load Capacity (Lb.)
91000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.