Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Multi-Bearing Kit 4-8 OD, JHM720249-99401

  • Mfr # JHM720249-99401

  • Zoro # G900654942


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.2992
Cup Width
1.6142 In.
Max. Shaft Fillet Radius (In.)
3.937
Dynamic Load Capacity (Lb.)
74400
Static Load Capacity (Lb.)
93500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHM720249-99401
Zoro #
G900654942
UPC #
53893662466
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
6.2992
Cup Width
1.6142 In.
Max. Shaft Fillet Radius (In.)
3.937
Cup Width (mm)
41.00068
Max. Shaft Fillet Radius (mm)
99.9998
Outside Dia. (mm)
159.99968

Details

Dynamic Load Capacity (Lb.)
74400
Static Load Capacity (Lb.)
93500
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.