TRB Multi-Bearing Kit 4-8 OD, KA11985Z-900SA

  • Mfr # KA11985Z-900SA

  • Zoro # G200655731


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.3307
Cup Width
0.8661 In.
Max. Shaft Fillet Radius (In.)
2.5
Dynamic Load Capacity (Lb.)
22200
Static Load Capacity (Lb.)
28100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KA11985Z-900SA
Zoro #
G200655731
UPC #
53893724812
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.3307
Cup Width
0.8661 In.
Max. Shaft Fillet Radius (In.)
2.5
Max. Shaft Fillet Radius (mm)
63.5
Cup Width (mm)
21.99894
Outside Dia. (mm)
109.99978

Details

Dynamic Load Capacity (Lb.)
22200
Static Load Capacity (Lb.)
28100
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.