Zoro Homepage

TRB Multi-Bearing Kit 4-8 OD, KD12051Z-900SA

  • Mfr # KD12051Z-900SA

  • Zoro # G400655616


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.468
Cup Width
0.9231 In.
Max. Shaft Fillet Radius (In.)
2.625
Dynamic Load Capacity (Lb.)
22200
Static Load Capacity (Lb.)
28100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KD12051Z-900SA
Zoro #
G400655616
UPC #
53893724867
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.468
Cup Width
0.9231 In.
Max. Shaft Fillet Radius (In.)
2.625
Outside Dia. (mm)
113.4872
Cup Width (mm)
23.44674
Max. Shaft Fillet Radius (mm)
66.675

Details

Dynamic Load Capacity (Lb.)
22200
Static Load Capacity (Lb.)
28100
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.