Zoro Homepage

TRB Multi-Bearing Kit 4-8 OD, NP171062-99401

  • Mfr # NP171062-99401

  • Zoro # G200653645


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.25
Cup Width
0.9063 In.
Max. Shaft Fillet Radius (In.)
4.3125
Dynamic Load Capacity (Lb.)
34600
Static Load Capacity (Lb.)
47700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP171062-99401
Zoro #
G200653645
UPC #
13992339034
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
6.25
Cup Width
0.9063 In.
Max. Shaft Fillet Radius (In.)
4.3125
Cup Width (mm)
23.02002
Outside Dia. (mm)
158.75
Max. Shaft Fillet Radius (mm)
109.5375

Details

Dynamic Load Capacity (Lb.)
34600
Static Load Capacity (Lb.)
47700
Cage Material
Polymer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.