Zoro Homepage

TRB Multi-Bearing Kit 4-8 OD, XC16687CA-99401

  • Mfr # XC16687CA-99401

  • Zoro # G600658394


product price: $1,401.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.5276
Cup Width
1.1417 In.
Max. Shaft Fillet Radius (In.)
2.7559
Dynamic Load Capacity (Lb.)
38600
Static Load Capacity (Lb.)
42300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XC16687CA-99401
Zoro #
G600658394
UPC #
13992326492
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.5276
Cup Width
1.1417 In.
Max. Shaft Fillet Radius (In.)
2.7559
Cup Width (mm)
28.99918
Outside Dia. (mm)
115.00104
Max. Shaft Fillet Radius (mm)
69.99986

Details

Dynamic Load Capacity (Lb.)
38600
Static Load Capacity (Lb.)
42300
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.