Zoro Homepage

TRB Multi-Bearing Kit <4 OD, 07000LA-99402

  • Mfr # 07000LA-99402

  • Zoro # G400651731


product price: $62.65
/ea

Key Features

Outside Dia. (In.)
1.9687
Cup Width
0.5593 In.
Max. Shaft Fillet Radius (In.)
1
Dynamic Load Capacity (Lb.)
6540
Static Load Capacity (Lb.)
6650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07000LA-99402
Zoro #
G400651731
UPC #
53893972527
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
1.9687
Cup Width
0.5593 In.
Max. Shaft Fillet Radius (In.)
1
Outside Dia. (mm)
50.00498
Max. Shaft Fillet Radius (mm)
25.4
Cup Width (mm)
14.20622

Details

Dynamic Load Capacity (Lb.)
6540
Static Load Capacity (Lb.)
6650
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.