Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Multi-Bearing Kit <4 OD, 07087-99402

  • Mfr # 07087-99402

  • Zoro # G100651642


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
2.047
Cup Width
0.591 In.
Max. Shaft Fillet Radius (In.)
0.875
Dynamic Load Capacity (Lb.)
6540
Static Load Capacity (Lb.)
6650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07087-99402
Zoro #
G100651642
UPC #
53893309439
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.047
Cup Width
0.591 In.
Max. Shaft Fillet Radius (In.)
0.875
Outside Dia. (mm)
51.9938
Cup Width (mm)
15.0114
Max. Shaft Fillet Radius (mm)
22.225

Details

Dynamic Load Capacity (Lb.)
6540
Static Load Capacity (Lb.)
6650
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.