Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Multi-Bearing Kit <4 OD, 12CB-99401

  • Mfr # 12CB-99401

  • Zoro # G800654899


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
1.938
Cup Width
0.625 In.
Max. Shaft Fillet Radius (In.)
1
Max. Shaft Fillet Radius (mm)
25.4
Outside Dia. (mm)
49.2252
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12CB-99401
Zoro #
G800654899
UPC #
53893796482
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
1.938
Cup Width
0.625 In.
Max. Shaft Fillet Radius (In.)
1
Max. Shaft Fillet Radius (mm)
25.4
Outside Dia. (mm)
49.2252
Cup Width (mm)
15.875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.