Zoro Homepage

TRB Multi-Bearing Kit <4 OD, 14138A-99413

  • Mfr # 14138A-99413

  • Zoro # G700657501


product price: $72.69
/ea

Key Features

Outside Dia. (In.)
2.717
Cup Width
0.7813 In.
Max. Shaft Fillet Radius (In.)
1.375
Dynamic Load Capacity (Lb.)
12300
Static Load Capacity (Lb.)
13900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14138A-99413
Zoro #
G700657501
UPC #
53893241685
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.717
Cup Width
0.7813 In.
Max. Shaft Fillet Radius (In.)
1.375
Max. Shaft Fillet Radius (mm)
34.925
Outside Dia. (mm)
69.0118
Cup Width (mm)
19.84502

Details

Dynamic Load Capacity (Lb.)
12300
Static Load Capacity (Lb.)
13900
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.