Zoro Homepage

TRB Multi-Bearing Kit <4 OD, 19138-99403

  • Mfr # 19138-99403

  • Zoro # G700653497


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
2.8346
Cup Width
0.2475 In.
Max. Shaft Fillet Radius (In.)
1.377
Dynamic Load Capacity (Lb.)
11400
Static Load Capacity (Lb.)
13000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19138-99403
Zoro #
G700653497
UPC #
53893297279
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.8346
Cup Width
0.2475 In.
Max. Shaft Fillet Radius (In.)
1.377
Outside Dia. (mm)
71.99884
Max. Shaft Fillet Radius (mm)
34.9758
Cup Width (mm)
6.2865

Details

Dynamic Load Capacity (Lb.)
11400
Static Load Capacity (Lb.)
13000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.