Zoro Homepage

TRB Multi-Bearing Kit <4 OD, 19145D-99401

  • Mfr # 19145D-99401

  • Zoro # G500653796


product price: $638.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
2.6875
Cup Width
1.4492 In.
Max. Shaft Fillet Radius (In.)
1.4375
Dynamic Load Capacity (Lb.)
19800
Static Load Capacity (Lb.)
26000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19145D-99401
Zoro #
G500653796
UPC #
53893752679
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.6875
Cup Width
1.4492 In.
Max. Shaft Fillet Radius (In.)
1.4375
Max. Shaft Fillet Radius (mm)
36.5125
Cup Width (mm)
36.80968
Outside Dia. (mm)
68.2625

Details

Dynamic Load Capacity (Lb.)
19800
Static Load Capacity (Lb.)
26000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.