Zoro Homepage

TRB Multi-Bearing Kit <4 OD, 21075-99410

  • Mfr # 21075-99410

  • Zoro # G100654766


product price: $97.15
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
2.125
Cup Width
0.875 In.
Max. Shaft Fillet Radius (In.)
0.75
Dynamic Load Capacity (Lb.)
12400
Static Load Capacity (Lb.)
9560
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21075-99410
Zoro #
G100654766
UPC #
53893280615
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.125
Cup Width
0.875 In.
Max. Shaft Fillet Radius (In.)
0.75
Outside Dia. (mm)
53.975
Max. Shaft Fillet Radius (mm)
19.05
Cup Width (mm)
22.225

Details

Dynamic Load Capacity (Lb.)
12400
Static Load Capacity (Lb.)
9560
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.