Zoro Homepage

TRB Multi-Bearing Kit <4 OD, 22780-99401

  • Mfr # 22780-99401

  • Zoro # G700655583


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.25
Cup Width
1.0313 In.
Max. Shaft Fillet Radius (In.)
1.6875
Dynamic Load Capacity (Lb.)
20900
Static Load Capacity (Lb.)
25800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22780-99401
Zoro #
G700655583
UPC #
53893714363
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.25
Cup Width
1.0313 In.
Max. Shaft Fillet Radius (In.)
1.6875
Cup Width (mm)
26.19502
Outside Dia. (mm)
82.55
Max. Shaft Fillet Radius (mm)
42.8625

Details

Dynamic Load Capacity (Lb.)
20900
Static Load Capacity (Lb.)
25800
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.