Zoro Homepage

TRB Multi-Bearing Kit <4 OD, 26884-99405

  • Mfr # 26884-99405

  • Zoro # G400651281


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3
Cup Width
1 In.
Max. Shaft Fillet Radius (In.)
1.688
Dynamic Load Capacity (Lb.)
20500
Static Load Capacity (Lb.)
24800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26884-99405
Zoro #
G400651281
UPC #
53893654959
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3
Cup Width
1 In.
Max. Shaft Fillet Radius (In.)
1.688
Cup Width (mm)
25.4
Max. Shaft Fillet Radius (mm)
42.8752
Outside Dia. (mm)
76.2

Details

Dynamic Load Capacity (Lb.)
20500
Static Load Capacity (Lb.)
24800
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.