Zoro Homepage

TRB Multi-Bearing Kit <4 OD, 28158-99407

  • Mfr # 28158-99407

  • Zoro # G800653540


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.151
Cup Width
1.8126 In.
Max. Shaft Fillet Radius (In.)
1.5748
Dynamic Load Capacity (Lb.)
29500
Static Load Capacity (Lb.)
31000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28158-99407
Zoro #
G800653540
UPC #
53893866116
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.151
Cup Width
1.8126 In.
Max. Shaft Fillet Radius (In.)
1.5748
Outside Dia. (mm)
80.0354
Cup Width (mm)
46.04004
Max. Shaft Fillet Radius (mm)
39.99992

Details

Dynamic Load Capacity (Lb.)
29500
Static Load Capacity (Lb.)
31000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.