Zoro Homepage

TRB Multi-Bearing Kit <4 OD, 358-99403

  • Mfr # 358-99403

  • Zoro # G400654510


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.3465
Cup Width
0.8125 In.
Max. Shaft Fillet Radius (In.)
1.7717
Dynamic Load Capacity (Lb.)
21800
Static Load Capacity (Lb.)
20000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358-99403
Zoro #
G400654510
UPC #
13992327352
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.3465
Cup Width
0.8125 In.
Max. Shaft Fillet Radius (In.)
1.7717
Outside Dia. (mm)
85.0011
Max. Shaft Fillet Radius (mm)
45.00118
Cup Width (mm)
20.6375

Details

Dynamic Load Capacity (Lb.)
21800
Static Load Capacity (Lb.)
20000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.