Zoro Homepage

TRB Multi-Bearing Kit <4 OD, 387-99403

  • Mfr # 387-99403

  • Zoro # G200652105


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.8125
Cup Width
0.3125 In.
Max. Shaft Fillet Radius (In.)
2.25
Dynamic Load Capacity (Lb.)
24200
Static Load Capacity (Lb.)
24100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387-99403
Zoro #
G200652105
UPC #
53893780054
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.8125
Cup Width
0.3125 In.
Max. Shaft Fillet Radius (In.)
2.25
Cup Width (mm)
7.9375
Outside Dia. (mm)
96.8375
Max. Shaft Fillet Radius (mm)
57.15

Details

Dynamic Load Capacity (Lb.)
24200
Static Load Capacity (Lb.)
24100
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.