Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Multi-Bearing Kit <4 OD, 41106-99401

  • Mfr # 41106-99401

  • Zoro # G900657646


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
2.8593
Cup Width
0.9688 In.
Max. Shaft Fillet Radius (In.)
1.0625
Dynamic Load Capacity (Lb.)
18600
Static Load Capacity (Lb.)
14400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41106-99401
Zoro #
G900657646
UPC #
53893657103
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.8593
Cup Width
0.9688 In.
Max. Shaft Fillet Radius (In.)
1.0625
Max. Shaft Fillet Radius (mm)
26.9875
Outside Dia. (mm)
72.62622
Cup Width (mm)
24.60752

Details

Dynamic Load Capacity (Lb.)
18600
Static Load Capacity (Lb.)
14400
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.