TRB Multi-Bearing Kit <4 OD, KA11424Z-900SA

  • Mfr # KA11424Z-900SA

  • Zoro # G100655435


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.125
Max. Shaft Fillet Radius (In.)
1.75
Max. Shaft Fillet Radius (mm)
44.45
Outside Dia. (mm)
79.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KA11424Z-900SA
Zoro #
G100655435
UPC #
53893724782
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.125
Max. Shaft Fillet Radius (In.)
1.75
Max. Shaft Fillet Radius (mm)
44.45
Outside Dia. (mm)
79.375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.