Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Multi-Bearing Kit <4 OD, KB11630Z-900SA

  • Mfr # KB11630Z-900SA

  • Zoro # G400655746


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.5433
Cup Width
0.7874 In.
Max. Shaft Fillet Radius (In.)
2.0312
Dynamic Load Capacity (Lb.)
22900
Static Load Capacity (Lb.)
21500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB11630Z-900SA
Zoro #
G400655746
UPC #
53893724829
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.5433
Cup Width
0.7874 In.
Max. Shaft Fillet Radius (In.)
2.0312
Cup Width (mm)
19.99996
Outside Dia. (mm)
89.99982
Max. Shaft Fillet Radius (mm)
51.59248

Details

Dynamic Load Capacity (Lb.)
22900
Static Load Capacity (Lb.)
21500
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.