Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Multi-Bearing Kit <4 OD, KB11786Y-900SA

  • Mfr # KB11786Y-900SA

  • Zoro # G300655778


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.875
Cup Width
0.8268 In.
Max. Shaft Fillet Radius (In.)
2.25
Dynamic Load Capacity (Lb.)
24200
Static Load Capacity (Lb.)
24100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB11786Y-900SA
Zoro #
G300655778
UPC #
53893724836
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.875
Cup Width
0.8268 In.
Max. Shaft Fillet Radius (In.)
2.25
Outside Dia. (mm)
98.425
Cup Width (mm)
21.00072
Max. Shaft Fillet Radius (mm)
57.15

Details

Dynamic Load Capacity (Lb.)
24200
Static Load Capacity (Lb.)
24100
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.