TRB Multi-Bearing Kit <4 OD, KC11445Y-900SA

  • Mfr # KC11445Y-900SA

  • Zoro # G900655567


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.149
Cup Width
0.7812 In.
Max. Shaft Fillet Radius (In.)
1.7807
Dynamic Load Capacity (Lb.)
15500
Static Load Capacity (Lb.)
18700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC11445Y-900SA
Zoro #
G900655567
UPC #
53893724843
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.149
Cup Width
0.7812 In.
Max. Shaft Fillet Radius (In.)
1.7807
Max. Shaft Fillet Radius (mm)
45.22978
Outside Dia. (mm)
79.9846
Cup Width (mm)
19.84248

Details

Dynamic Load Capacity (Lb.)
15500
Static Load Capacity (Lb.)
18700
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.