Zoro Homepage

TRB Multi-Bearing Kit <4 OD, LM104949-99403

  • Mfr # LM104949-99403

  • Zoro # G400656538


product price: $66.59
/ea

Key Features

Outside Dia. (In.)
3.25
Cup Width
0.85 In.
Max. Shaft Fillet Radius (In.)
2
Dynamic Load Capacity (Lb.)
21700
Static Load Capacity (Lb.)
23400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM104949-99403
Zoro #
G400656538
UPC #
53893659459
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.25
Cup Width
0.85 In.
Max. Shaft Fillet Radius (In.)
2
Cup Width (mm)
21.59
Max. Shaft Fillet Radius (mm)
50.8
Outside Dia. (mm)
82.55

Details

Dynamic Load Capacity (Lb.)
21700
Static Load Capacity (Lb.)
23400
Cage Material
Steel

Description

The TIMKEN TRB Multi-Bearing Kit <4 OD, LM104949-99403 has an outside diameter of 3.25 inches (82.55 mm), a cup width of 0.85 inches (21.59 mm), a maximum shaft fillet radius of 2 inches (50.8 mm), a dynamic load capacity of 21700 lbs, a static load capacity of 23400 lbs, and a steel cage material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.