TRB Multi-Bearing Kit <4 OD, LM11900LA-99401
- Mfr # LM11900LA-99401
- Zoro # G300657413
product price:Â
$
43.15
/ea
Key Features
Outside Dia. (In.)
1.781
Cup Width
0.641 In.
Max. Shaft Fillet Radius (In.)
0.75
Dynamic Load Capacity (Lb.)
8800
Static Load Capacity (Lb.)
7200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LM11900LA-99401
- Zoro #
- G300657413
- UPC #
- 53893782966
- Country of Origin
- Unknown
Dimensions
- Outside Dia. (In.)
- 1.781
- Cup Width
- 0.641 In.
- Max. Shaft Fillet Radius (In.)
- 0.75
- Max. Shaft Fillet Radius (mm)
- 19.05
- Cup Width (mm)
- 16.2814
- Outside Dia. (mm)
- 45.2374
Details
- Dynamic Load Capacity (Lb.)
- 8800
- Static Load Capacity (Lb.)
- 7200
- Cage Material
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.