Zoro Homepage

TRB Multi-Bearing Kit <4 OD, LM48500LA-99401

  • Mfr # LM48500LA-99401

  • Zoro # G100651888


product price: $58.89
/ea

Key Features

Outside Dia. (In.)
2.56
Cup Width
1.56 In.
Max. Shaft Fillet Radius (In.)
1.37
Max. Shaft Fillet Radius (mm)
34.798
Cup Width (mm)
39.624
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM48500LA-99401
Zoro #
G100651888
UPC #
53893276519
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.56
Cup Width
1.56 In.
Max. Shaft Fillet Radius (In.)
1.37
Max. Shaft Fillet Radius (mm)
34.798
Cup Width (mm)
39.624
Outside Dia. (mm)
65.024

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.