Zoro Homepage

TRB Multi-Bearing Kit <4 OD, M12649-902A1

  • Mfr # M12649-902A1

  • Zoro # G300658397


product price: $38.59
/ea

Key Features

Outside Dia. (In.)
1.9687
Cup Width
0.69 In.
Max. Shaft Fillet Radius (In.)
0.8437
Dynamic Load Capacity (Lb.)
11700
Static Load Capacity (Lb.)
9780
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M12649-902A1
Zoro #
G300658397
UPC #
53893696515
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
1.9687
Cup Width
0.69 In.
Max. Shaft Fillet Radius (In.)
0.8437
Cup Width (mm)
17.526
Outside Dia. (mm)
50.00498
Max. Shaft Fillet Radius (mm)
21.42998

Details

Dynamic Load Capacity (Lb.)
11700
Static Load Capacity (Lb.)
9780
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.