Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Multi-Bearing Kit <4 OD, NP969020-99401

  • Mfr # NP969020-99401

  • Zoro # G900655284


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
2.8438
Cup Width
1 In.
Max. Shaft Fillet Radius (In.)
1.375
Dynamic Load Capacity (Lb.)
17300
Static Load Capacity (Lb.)
21200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP969020-99401
Zoro #
G900655284
UPC #
53893782331
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.8438
Cup Width
1 In.
Max. Shaft Fillet Radius (In.)
1.375
Cup Width (mm)
25.4
Outside Dia. (mm)
72.23252
Max. Shaft Fillet Radius (mm)
34.925

Details

Dynamic Load Capacity (Lb.)
17300
Static Load Capacity (Lb.)
21200
Cage Material
Steel

Description

The TIMKEN TRB Multi-Bearing Kit <4 OD, NP969020-99401 has an outside diameter of 2.8438 inches (72.23252 mm), a cup width of 1 inch (25.4 mm), and a maximum shaft fillet radius of 1.375 inches (34.925 mm). It has a dynamic load capacity of 17300 lbs (78.1 kN) and a static load capacity of 21200 lbs (94.2 kN). The cage material is steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.