Zoro Homepage

TRB Multi-Row Assembly 4-8 OD, 56425-902C7

  • Mfr # 56425-902C7

  • Zoro # G300652876


product price: $3,448.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.5
Cup Width
1.4375 In.
Max. Shaft Fillet Radius (In.)
4.25
Max. Shaft Fillet Radius (mm)
107.95
Cup Width (mm)
36.5125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56425-902C7
Zoro #
G300652876
UPC #
53893986517
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
6.5
Cup Width
1.4375 In.
Max. Shaft Fillet Radius (In.)
4.25
Max. Shaft Fillet Radius (mm)
107.95
Cup Width (mm)
36.5125
Outside Dia. (mm)
165.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.