Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Multi-Row Assembly 4-8 OD, HH221449-902A1

  • Mfr # HH221449-902A1

  • Zoro # G500652102


product price: $6,939.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Outside Dia. (In.)
7.5
Cup Width
10 In.
Max. Shaft Fillet Radius (In.)
4
Dynamic Load Capacity (Lb.)
120000
Static Load Capacity (Lb.)
156000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH221449-902A1
Zoro #
G500652102
UPC #
53893033525
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
7.5
Cup Width
10 In.
Max. Shaft Fillet Radius (In.)
4
Cup Width (mm)
254
Outside Dia. (mm)
190.5
Max. Shaft Fillet Radius (mm)
101.6

Details

Dynamic Load Capacity (Lb.)
120000
Static Load Capacity (Lb.)
156000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.