Zoro Homepage

TRB Pillow Block Assembly, E-4BF-TRB-1 11/16

  • Mfr # E-4BF-TRB-1 11/16

  • Zoro # G7714000


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Mounted Bearing Item
Mounted Tapered Roller Bearing
Shaft Locking Type
Set Screw: 2 Locking Collars
Bearing Housing Material Type
Bearing Steel
Bearing Insert Material
Steel
Bolt Hole Center-to-Center
4.12 In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-4BF-TRB-1 11/16
Zoro #
G7714000
UPC #
53893532233
Country of Origin
Unknown

Dimensions

Bore Dia.
1.6875 In.
Overall Length
5.375 In.
Overall Height
5.375 In.
Overall Width
3.375 In.
Bolt Size
0.5 In.

Details

Mounted Bearing Item
Mounted Tapered Roller Bearing
Shaft Locking Type
Set Screw: 2 Locking Collars
Bearing Housing Material Type
Bearing Steel
Bearing Insert Material
Steel
Bolt Hole Center-to-Center
4.12 In.
Number of Bolts
4
Dynamic Load Capacity
7860 LB
Static Load Capacity
33000 LB
Housing Material
Cast iron
Max. Speed
3320 RPM (Grease)
Temp. Range
-50° C to 250° C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.