Zoro Homepage

TRB Pillow Block Assembly, E-4BF-TRB-1 15/16

  • Mfr # E-4BF-TRB-1 15/16

  • Zoro # G7714186


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Mounted Bearing Item
Mounted Tapered Roller Bearing
Shaft Locking Type
Set Screw: 2 Locking Collars
Bearing Housing Material Type
Bearing Steel
Bearing Insert Material
Steel
Bolt Hole Center-to-Center
4.38 In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-4BF-TRB-1 15/16
Zoro #
G7714186
UPC #
53893536958
Country of Origin
Unknown

Dimensions

Bore Dia.
1.9375 In.
Overall Height
5.625 In.
Bolt Size
0.5 In.
Overall Width
3.5 In.
Overall Length
5.625 In.

Details

Mounted Bearing Item
Mounted Tapered Roller Bearing
Shaft Locking Type
Set Screw: 2 Locking Collars
Bearing Housing Material Type
Bearing Steel
Bearing Insert Material
Steel
Bolt Hole Center-to-Center
4.38 In.
Number of Bolts
4
Housing Material
Cast iron
Dynamic Load Capacity
10300 LB
Max. Speed
3050 RPM (Grease)
Temp. Range
-50° C to 250° C
Static Load Capacity
43000 LB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.