Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Pillow Block Assembly, E-4BF-TRB-1 7/16

  • Mfr # E-4BF-TRB-1 7/16

  • Zoro # G7717047


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Mounted Bearing Item
Mounted Tapered Roller Bearing
Shaft Locking Type
Set Screw: 2 Locking Collars
Bearing Housing Material Type
Bearing Steel
Bearing Insert Material
Steel
Bolt Hole Center-to-Center
3.5 In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E-4BF-TRB-1 7/16
Zoro #
G7717047
UPC #
53893549767
Country of Origin
Unknown

Dimensions

Bore Dia.
1.4375 In.
Overall Height
4.625 In.
Bolt Size
0.5 In.
Overall Length
4.625 In.
Overall Width
3 In.

Details

Mounted Bearing Item
Mounted Tapered Roller Bearing
Shaft Locking Type
Set Screw: 2 Locking Collars
Bearing Housing Material Type
Bearing Steel
Bearing Insert Material
Steel
Bolt Hole Center-to-Center
3.5 In.
Number of Bolts
4
Temp. Range
-50° C to 250° C
Housing Material
Cast iron
Static Load Capacity
26000 LB
Dynamic Load Capacity
6100 LB
Max. Speed
3820 RPM (Grease)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.