Zoro Homepage

TRB Pillow Block Assembly, E-4BF-TRB-110MM

  • Mfr # E-4BF-TRB-110MM

  • Zoro # G7716487


product price: $4,275.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Mounted Bearing Item
Mounted Tapered Roller Bearing
Shaft Locking Type
Set Screw: 2 Locking Collars
Bearing Housing Material Type
Bearing Steel
Bearing Insert Material
Steel
Bolt Hole Center-to-Center
8.75 In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-4BF-TRB-110MM
Zoro #
G7716487
UPC #
53893549828
Country of Origin
Unknown

Dimensions

Bore Dia.
4.331 In.
Overall Length
10.875 In.
Overall Width
6.75 In.
Overall Height
10.875 In.
Bolt Size
0.875 In.

Details

Mounted Bearing Item
Mounted Tapered Roller Bearing
Shaft Locking Type
Set Screw: 2 Locking Collars
Bearing Housing Material Type
Bearing Steel
Bearing Insert Material
Steel
Bolt Hole Center-to-Center
8.75 In.
Number of Bolts
4
Housing Material
Cast iron
Max. Speed
1360 RPM (Grease)
Temp. Range
-50° C to 250° C
Static Load Capacity
188400 LB
Dynamic Load Capacity
33000 LB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.