Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Pillow Block Assembly, E-4BF-TRB-75MM

  • Mfr # E-4BF-TRB-75MM

  • Zoro # G7705095


product price: $869.99
/ea
Free Shipping & Returns

Key Features

Mounted Bearing Item
Mounted Tapered Roller Bearing
Shaft Locking Type
Set Screw: 2 Locking Collars
Bearing Housing Material Type
Bearing Steel
Bearing Insert Material
Steel
Bolt Hole Center-to-Center
6 In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-4BF-TRB-75MM
Zoro #
G7705095
UPC #
53893537313
Country of Origin
Unknown

Dimensions

Bore Dia.
2.953 In.
Overall Width
4.5 In.
Bolt Size
0.75 In.
Overall Height
7.75 In.
Overall Length
7.75 In.

Details

Mounted Bearing Item
Mounted Tapered Roller Bearing
Shaft Locking Type
Set Screw: 2 Locking Collars
Bearing Housing Material Type
Bearing Steel
Bearing Insert Material
Steel
Bolt Hole Center-to-Center
6 In.
Number of Bolts
4
Max. Speed
2060 RPM (Grease)
Temp. Range
-50° C to 250° C
Housing Material
Cast iron
Dynamic Load Capacity
12300 LB
Static Load Capacity
61200 LB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.